£2.39
Ex VAT
£2.87
Inc VAT
31 Variations Available
Product Details
Product Specification
A022 - HSS TiN-tip Stub Drills - Metric Self-centering split point for superb hole quality and positional accuracy. TiN tip coating for increased performance in most materials including steel, stainless and aluminium. 135° point angle (TiN tipped and split point 2mm and above) Manufactured to DIN1897. ANSI.
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760600139 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Number of Pieces | 1 |
UNSPSC Code | 23241606 |