£4.99
Ex VAT
£5.99
Inc VAT
89 Variations Available
Product Details
Product Specification
Product Documents
A022 HSS Straight Shank Stub Drills feature a self-centering split point for superb hole quality and positional accuracy. TiN tip coating for increased performance in most materials including steel, stainless and aluminium. 135° point angle (TiN tipped and split point 2mm and above) Manufactured to DIN1897 Lengths
Features and Benefits
• Suitable for drilling alloy steel, carbon steels, cast iron, titanium and aluminium
• Self-centering split point for superb hole quality and positional accuracy
• TiN tipped for increased heat and wear resistance
• 135° point angle (TiN tipped and split point 2mm and above) for excellent cutting efficiency
Standards
• DIN1897
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 0.5mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760600382 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 3mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A022.5 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 20mm |
Point Angle | 135° |
Series | A022 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |