Dormer

A022, Stub Drill, 15/64in., High Speed Steel, TiN-Tipped

SKU:

DOR0250428D

MPN:

5967329

£3.79

Ex VAT

£4.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A022 HSS Straight Shank Stub Drills - TiN Tipped - Inch


    Designed for increased productivity and tool life compared to standard stub drills. TiN coating has been applied to 35%-50% of the flute length (dependent on drill diameter) to keep cost down and lower the cost per hole. The 135 split point is advantageous for the pre-drilling of rivets and for drilling in sheet metal. Suitable for drilling alloy steel, carbon steels, cast iron, titanium and aluminium. Manufactured to ANSI Lengths


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    15/64in.

    Drill Diameter Tolerance

    h8

    EAN

    7320760589069

    ECLASS Code

    21010101

    Finish/Coating

    TiN-Tipped

    Flute Construction

    Ground Flute

    Flute Length

    34mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A02215/64

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    63mm

    Point Angle

    135°

    Series

    A022

    Standards Met

    ANSI

    System of Measurement

    Inch

    UNSPSC Code

    23241606