noscriptDormer A022, Stub Drill, 1mm, High Speed Steel, Bright 5967213 | Cromwell Tools

Dormer

A022, Stub Drill, 1mm, High Speed Steel, Bright

SKU:

DOR0250429F

MPN:

5967213

£2.29

Ex VAT

£2.75

Inc VAT

IN STOCK (23)

    Product Details

    A022 HSS Straight Shank Stub Drills feature a self-centering split point for superb hole quality and positional accuracy. TiN tip coating for increased performance in most materials including steel, stainless and aluminium. 135° point angle (TiN tipped and split point 2mm and above) Manufactured to DIN1897 Lengths


    Features and Benefits
    • Suitable for drilling alloy steel, carbon steels, cast iron, titanium and aluminium
    • Self-centering split point for superb hole quality and positional accuracy
    • TiN tipped for increased heat and wear resistance
    • 135° point angle (TiN tipped and split point 2mm and above) for excellent cutting efficiency


    Standards
    • DIN1897


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    1mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760600436

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    6mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A0221.0

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    26mm

    Point Angle

    135°

    Series

    A022

    Standards Met

    DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241606