Dormer

A022, Stub Drill, 2.9mm, High Speed Steel, TiN-Tipped

SKU:

DOR0250430L

MPN:

5967076

£2.69

Ex VAT

£3.23

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A022 HSS Straight Shank Stub Drills feature a self-centering split point for superb hole quality and positional accuracy. TiN tip coating for increased performance in most materials including steel, stainless and aluminium. 135° point angle (TiN tipped and split point 2mm and above) Manufactured to DIN1897 Lengths


    Features and Benefits
    • Suitable for drilling alloy steel, carbon steels, cast iron, titanium and aluminium
    • Self-centering split point for superb hole quality and positional accuracy
    • TiN tipped for increased heat and wear resistance
    • 135° point angle (TiN tipped and split point 2mm and above) for excellent cutting efficiency


    Standards
    • DIN1897


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.9mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760600221

    ECLASS Code

    21010101

    Finish/Coating

    TiN-Tipped

    Flute Construction

    Ground Flute

    Flute Length

    16mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A0222.9

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    46mm

    Point Angle

    135°

    Series

    A022

    Standards Met

    DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241606