£2.19
Ex VAT
£2.63
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
A022 HSS Straight Shank Stub Drills - TiN Tipped - Inch
Designed for increased productivity and tool life compared to standard stub drills. TiN coating has been applied to 35%-50% of the flute length (dependent on drill diameter) to keep cost down and lower the cost per hole. The 135 split point is advantageous for the pre-drilling of rivets and for drilling in sheet metal. Suitable for drilling alloy steel, carbon steels, cast iron, titanium and aluminium. Manufactured to ANSI Lengths
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/64in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760600559 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 13mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A0223/64 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 35mm |
Point Angle | 135° |
Series | A022 |
Standards Met | ANSI |
System of Measurement | Inch |
UNSPSC Code | 23241606 |