SKU:
DOR0250890B
MPN:
5966976
£130.89
Ex VAT
£157.07
Inc VAT
Product Details
Product Specification
Self-centering split point for superb hole quality and positional accuracy. TiN tip coating for increased performance in most materials including steel, stainless and aluminium. 135°-point angle (TiN tipped and split point 2mm and above) Manufactured to DIN1897 Lengths
Features and Benefits
• Supplied in a plastic case for easy storage and organisation
Contents
• 1 x 1 to 10.5mm in increments of 0.5mm
• 1 x 3.3mm
• 1 x 4.2mm
• 1 x 6.8mm
• 1 x 10.2mm
Material Applications
• Steel
• Stainless Steel
• Aluminium
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1mm |
Drill Length Type | Standard Length |
Drill Size Included | 1mm to 10.5mm including 3.3mm, 4.2mm, 6.8mm and 10.2mm |
EAN | 7320760616185 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Flute Type | Spiral |
Individual or Set | Set |
ISO Category | O P |
Material | High Speed Steel |
Maximum Drill Size | 10.5mm |
MFR Part No. | A088200S |
Minimum Drill Size | 1mm |
Number of Pieces | 24 |
Series | A088 |
Size Increment | 0.5mm |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |