£4.99
Ex VAT
£5.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
A117 HSS-Co Straight Shank Heavy Duty Stub Drills
Inch
Excellent for drilling higher tensile, tougher materials 135° split point for improved precision and finish (over 1.5mm). Manufactured to DIN1897.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/16in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760175095 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze |
Flute Construction | Ground Flute |
Flute Length | 26mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A1173/16 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 62mm |
Point Angle | 135° |
Point Type | Split Point |
Series | A117 |
Standards Met | DIN 1897 |
System of Measurement | Inch |
UNSPSC Code | 23241606 |