£1.49
Ex VAT
£1.79
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
A120 HSS Straight Shank Stub Drills
Inch
For general machining applications. Use in portable drills, turrets and automotic lathes. Special split-point ensures easy starting and accurate drill location. 135° point angle (118°1.00~2.90mm & over 13.00mm). Manufactured to DIN1897.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/16in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760016589 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 10mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1201/16 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 34mm |
Point Angle | 118° |
Series | A120 |
Standards Met | DIN 1897 |
System of Measurement | Inch |
UNSPSC Code | 23241606 |