Dormer

A120, Stub Drill, 3/16in., High Speed Steel, Steam Tempered

SKU:

DOR0252000M

MPN:

5968600

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (44)

    Product Details

    A120 HSS Straight Shank Stub Drills
    Inch
    For general machining applications. Use in portable drills, turrets and automotic lathes. Special split-point ensures easy starting and accurate drill location. 135° point angle (118°1.00~2.90mm & over 13.00mm). Manufactured to DIN1897.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    3/16in.

    Drill Diameter Tolerance

    h8

    EAN

    7320760017388

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    26mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A1203/16

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    62mm

    Point Angle

    135°

    Series

    A120

    Standards Met

    DIN 1897

    System of Measurement

    Inch

    UNSPSC Code

    23241606