£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
Series A123 HSS Straight Shank Stub Drill - Inch
Sheet Metal Drill. Overall Length to DIN 1897
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 5/32in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760707869 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 18mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1235/32S |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 55mm |
Point Angle | 120° |
Series | A123 |
Standards Met | DIN 1897 |
System of Measurement | Inch |
UNSPSC Code | 23241606 |