Dormer

A520, Stub Drill, 1/2in., High Speed Steel, TiN

SKU:

DOR0265533B

MPN:

5970203

£66.69

Ex VAT

£80.03

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A520 HSS ADX Straight Shank Stub Drills
    TIN Coated - Inch
    Designed for use where high productivity and accuracy are required. Unique flute geometry. 130° point angle. TiN coating for increased tool life and performance. Manufactured to DIN1897.


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    1/2in.

    Drill Diameter Tolerance

    h8

    EAN

    7320760171509

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    51mm

    Flute Type

    Spiral

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A5201/2

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    102mm

    Point Angle

    130°

    Series

    A520

    Standards Met

    DIN 1897

    System of Measurement

    Inch

    UNSPSC Code

    23241606