Dormer

A520, Stub Drill, 3.2mm, High Speed Steel, TiN

SKU:

DOR0265552H

MPN:

5970483

£10.79

Ex VAT

£12.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A520 HSS ADX stub drills feature a TiN coating over a hardy high speed steel shank for increased stability when machining. The coating provides excellent heat and wear resistance maintaining performance and prolonging the tool lifespan.


    Features and Benefits
    • Sturdy steel shank for improved strength and stability when machining
    • TiN coating for greater heat and wear resistance
    • Provides greater performance over longer periods with prolonged tool lifespan
    • Designed for use where high productivity and accuracy are required


    Specifications
    • HSS
    • TiN coated
    • Metric
    • Unique flute geometry
    • 130° point angle
    • Manufactured to DIN1897


    Typical Applications
    • Steel
    • Stainless steel
    • Cast iron


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    3.2mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760038925

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    18mm

    Flute Type

    Spiral

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A5203.2

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    49mm

    Point Angle

    130°

    Series

    A520

    Standards Met

    DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241606