£13.99
Ex VAT
£16.79
Inc VAT
15 Variations Available
Product Details
Product Specification
A520 HSS ADX Straight Shank Stub Drills
TIN Coated - Inch
Designed for use where high productivity and accuracy are required. Unique flute geometry. 130° point angle. TiN coating for increased tool life and performance. Manufactured to DIN1897.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 7/32in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760171325 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 28mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A5207/32 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 66mm |
Point Angle | 130° |
Series | A520 |
Standards Met | DIN 1897 |
System of Measurement | Inch |
UNSPSC Code | 23241606 |