£3.59
Ex VAT
£4.31
Inc VAT
25 Variations Available
Product Details
Product Specification
A920 HSS-Co Straight Shank PFX Stub Drills
Inch
High productivity 'one-hit' drilling to 3xD.
Excellent performance across a wide range of materials.
Parabolic flute design promotes constant chip flow.
Size range: 1.0 - 20.0mm.
Manufactured to BS 323, DIN1897, ansi.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/32in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760050767 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 19mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9203/32 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 41mm |
Point Angle | 130° |
Series | A920 |
Standards Met | ANSI DIN |
System of Measurement | Inch |
UNSPSC Code | 23241606 |