Dormer

A921, Stub Drill, 27/64in., Cobalt High Speed Steel, Alcrona

SKU:

DOR0269086X

MPN:

5972648

£70.69

Ex VAT

£84.83

Inc VAT

OUT OF STOCK

    Product Details

    A921 HSS-Co Straight Shank PFX Stub Drills
    Alcrona Top - Inch
    High productivity 'one-hit' drilling to 3xD. Excellent performance across a wide range of materials. Parabolic flute design promotes constant chip flow.
    Alcrona Top coating for extended tool life
    Size range: 2.5 - 16.0mm.
    Manufactured to BS 323, DIN1897, ansi.


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    27/64in.

    Drill Diameter Tolerance

    h8

    EAN

    7320760633328

    ECLASS Code

    21010101

    Finish/Coating

    Alcrona

    Flute Construction

    Ground Flute

    Flute Length

    51mm

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    A92127/64

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    86mm

    Point Angle

    130°

    Series

    A921

    Standards Met

    ANSI DIN

    System of Measurement

    Inch

    UNSPSC Code

    23241606