£30.59
Ex VAT
£36.71
Inc VAT
Product Details
Product Specification
A921 HSS-Co Straight Shank PFX Stub Drills
Alcrona Top - Metric
High productivity 'one-hit' drilling to 3xD. Excellent performance across a wide range of materials. Parabolic flute design promotes constant chip flow. Alcrona top coating for extended tool life. Manufactured to BS 323, DIN1897, ANSi.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 6.9mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760052891 |
ECLASS Code | 21010101 |
Finish/Coating | Alcrona |
Flute Construction | Ground Flute |
Flute Length | 34mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9216.9 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 74mm |
Point Angle | 130° |
Series | A921 |
Standards Met | ANSI DIN |
System of Measurement | Metric |
UNSPSC Code | 23241606 |