£21.19
Ex VAT
£25.43
Inc VAT
18 Variations Available
Product Details
Product Specification
OSG EX-SUS gold drills provide longer tool life & efficiency for Stainless Steels, Mild Steels, Aluminium alloys.
Features and Benefits:
All sizes from 0.5mm to 6mm in 0.01 incremental steps ex-stock from the UK.
Premium grade vanadium high speed steel, with increased toughness to prevent chipping, which is often associated with machining Stainless Steels.
Chips are broken into small pieces in order to improve chip disposal.
Non-step drilling to a depth 4~5D is possible.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Number of Pieces | 1 |
UNSPSC Code | 23241606 |