£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
EX-SUS-GDS Stub Drills
OSG standard, Stub.
Dia. to within 12: NS (without flat), Dia. to within 12: FS (with flat).
Manufactured from OSG?s HSS-EV3 and TiN coated.
Special flute design to facilitate short chipping and accurate hole sizes.
For CNC high speed drilling.
For all dimensional specifications please refer to the PDF of the catalogue page below.
Attribute | Value |
---|---|
Brand | Osg |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 28mm |
Flute Type | Spiral |
Helix Angle | 35° to 40°° |
Material | High Speed Steel |
Number of Flutes | 2 |
Overall Length | 72mm |
Point Angle | 120° |
Series | EX-SUS-GDS |
Shank Diameter Tolerance | h7 |
UNSPSC Code | 23241606 |