£3.45
Ex VAT
£4.14
Inc VAT
4 Variations Available
Product Details
Product Specification
Series R120 Carbide Stub Drills
Metric
For general carbide drilling applications.
120° four-facet point for improved accuracy and hole quality.
Bright finish.
Manufactured to BS 323, DIN6539.
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.7mm |
Drill Diameter Tolerance | h7 |
EAN | 7320760345382 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 10mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | R1201.7 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 38mm |
Point Angle | 120° |
Point Type | Four Facet |
Series | R120 |
Standards Met | DIN 6539 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |