£3.45
Ex VAT
£4.14
Inc VAT
93 Variations Available
Product Details
Product Specification
R120 Carbide Straight Shank Stub Drills
For general carbide drilling applications.
Features
• 120° four-facet point for improved accuracy and hole quality
• Bright finish
• Size range: 1.0mm -12.0mm
• Straight Shank
• 2.5xD
• Manufactured to DIN6539
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.8mm |
Drill Diameter Tolerance | h7 |
EAN | 7320760345399 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 11mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | R1201.8 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 36mm |
Point Angle | 120° |
Point Type | Four Facet |
Series | R120 |
Standards Met | DIN 6539 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |