Dormer

R120, Stub Drill, 2.4mm, Carbide, Bright

SKU:

DRR1586625Q

MPN:

5979394

£4.17

Ex VAT

£5.00

Inc VAT

AVAILABLE TO ORDER

    Product Details

    R120 Carbide Straight Shank Stub Drills


    For general carbide drilling applications.


    Features
    • 120° four-facet point for improved accuracy and hole quality
    • Bright finish
    • Size range: 1.0mm -12.0mm
    • Straight Shank
    • 2.5xD
    • Manufactured to DIN6539


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.4mm

    Drill Diameter Tolerance

    h7

    EAN

    7320760345443

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Length

    14mm

    Flute Type

    Spiral

    Individual or Set

    Individual

    Material

    Carbide

    MFR Part No.

    R1202.4

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    43mm

    Point Angle

    120°

    Point Type

    Four Facet

    Series

    R120

    Standards Met

    DIN 6539

    System of Measurement

    Metric

    UNSPSC Code

    23241606