£26.79
Ex VAT
£32.15
Inc VAT
85 Variations Available
Product Details
Product Specification
Series R520 Carbide CDX Straight Shank Stub Drill - Metric
High performance carbide drill for precision drilling application in most materials.
Titanium Nitride (TiN) coating for improved wear resistance and increased performance.
Features
• Carbide
• 2.5xD
• TiN coated
• Sizes 3.00mm to 16.50mm
• 130° Point angle
• Manufactured to DIN 6539
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.2mm |
Drill Diameter Tolerance | h7 |
EAN | 7320760116081 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 18mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | R5203.2 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 49mm |
Point Angle | 130° |
Series | R520 |
Standards Met | DIN 6539 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |