Dormer

R520, Stub Drill, 6.3mm, Carbide, TiN

SKU:

DRR1587266P

MPN:

5981226

£38.49

Ex VAT

£46.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series R520 Carbide CDX Straight Shank Stub Drill - Metric


    High performance carbide drill for precision drilling application in most materials.
    Titanium Nitride (TiN) coating for improved wear resistance and increased performance.


    Features
    • Carbide
    • 2.5xD
    • TiN coated
    • Sizes 3.00mm to 16.50mm
    • 130° Point angle
    • Manufactured to DIN 6539


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    6.3mm

    Drill Diameter Tolerance

    h7

    EAN

    7320760116395

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Length

    31mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Carbide

    MFR Part No.

    R5206.3

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    70mm

    Point Angle

    130°

    Series

    R520

    Standards Met

    DIN 6539

    System of Measurement

    Metric

    UNSPSC Code

    23241606