£4.79
Ex VAT
£5.75
Inc VAT
33 Variations Available
Product Details
Product Specification
Product Documents
Carbide Straight Shank Stub Drills
Metric
For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic. Point angle: 118°, helix angle: 30°, tolerance of diameter: h7, tolerance of shank: h6. Manufactured to DIN 6539.
Tolerances:
Cutting Dia. + 0.000mm - 0.015mm.
Shank Dia. + 0.000mm - 0.030mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.2mm |
Drill Diameter Tolerance | h7 |
EAN | 5036140096318 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 8mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 30mm |
Point Angle | 118° |
Standards Met | DIN 6539 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |