£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Carbide Straight Shank Stub Drills
Metric
For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic.
Point angle: 118°, helix angle: 30°, tolerance of diameter: h7, tolerance of shank: h6.
Manufactured to Works Standard.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.5mm |
Drill Diameter Tolerance | h7 |
EAN | 5036140285491 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 13mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 30mm |
Point Angle | 118° |
Standards Met | Manufactured to Works Standard |
System of Measurement | Metric |
UNSPSC Code | 23241606 |