(Unbranded)

Cut Off Saw Blade, 250mm x 2.0mm x 32, Staggered, 160 Pitch, High Speed Steel

SKU:

CTL0732305V

£133.19

Ex VAT

£159.83

Inc VAT

OUT OF STOCK

    Product Details

    Recommended for use on all automatic production saws and manually operated machines where long life and high output is essential. All dimensions are within tolerances stipulated by ISO or DIN.


    METRIC TOLERANCES:
    Nominal Diameter: 200 - 315mm. Side Runout (Maximum): 0.20mm.
    Nominal Diameter: 350 - 400mm. Side Runout (Maximum): 0.25mm.


    Product Specification
    Attribute
    Value

    Blade Diameter

    250mm

    Bore Diameter

    32

    Brand

    (Unbranded)

    Dimensions

    250mm x 2.0mm

    ECLASS Code

    21011603

    Material

    High Speed Steel

    Thickness

    2.00mm

    Tooth Configuration

    Staggered

    Tooth Pitch

    160

    UNSPSC Code

    23241629

    Weight Each

    0.72kg