£119.00
Ex VAT
£142.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Bolt Size | 8mm |
Brand | Dormer |
Cutter Diameter | 16mm |
Cutter Width | 8mm |
EAN | 7320760074459 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
MFR Part No. | C80016.0X8.0 |
Neck Diameter | 7mm |
Number of Teeth | 6 |
Overall Length | 62mm |
Shank Diameter | 10mm |
Shank Type | Threaded |
Standards Met | DIN 851 |
System of Measurement | Metric |
UNSPSC Code | 23241630 |