SKU:
DOR0616949F
MPN:
5985773
£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Series C825 HSS-E Flatted Shank T Slot Cutter
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 40mm |
Cutter Width | 8mm |
EAN | 7320760074978 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
MFR Part No. | C8258.0X40.0 |
Neck Diameter | 19.2mm |
Number of Teeth | 8 |
Overall Length | 100mm |
Shank Diameter | 20mm |
Shank Type | Flatted |
System of Measurement | Metric |
UNSPSC Code | 23241630 |