£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Series L120 HSS Threading Set
Set Includes Straight Flute Taps / Dies / Die Stocks
29 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Die Type | Round Die |
EAN | 7320760210468 |
ECLASS Code | 21010210 |
Includes | E500M3NO1, E500M3NO3, E500M4NO1, E500M4NO3, E500M5NO1, E500M5NO3, E500M6NO1, E500M6NO3, E500M7NO1, E500M7NO3, E500M8NO1, E500M8NO3, E500M9NO1, E500M9NO3, E500M10NO1, E500M10NO3, F300M3X13/16, F300M4X13/16, F300M5X13/16, F300M6X1, F300M7X1, F300M8X1, F300M9X1, F300M10X1, L112BT2, L11013/16, L1101INCH |
ISO Category | K N P |
ISO Designation | L12010M |
Kit Type | Tap & Die Set |
Largest Thread Size | M10 |
MFR Part No. | 5978808 |
Number of Dies | 8 |
Number of Pieces | 29 |
Number of Taps | 16 |
Series | L12010M |
Smallest Thread Size | M3 |
Tap Dimensions Standard | ISO529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight-handle Bar |
Thread Size Range | M3 - M10 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |