£688.59
Ex VAT
£826.31
Inc VAT
Product Details
Product Specification
Series L120 HSS Threading Set
Set Includes Straight Flute Taps / Dies / Die Stocks
38 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Die Type | Round Die |
EAN | 7320760210475 |
ECLASS Code | 21010210 |
Includes | E500M2NO1, E500M2NO3, E500M3NO1, E500M3NO3, E500M4NO1, E500M4NO3, E500M5NO1, E500M5NO3, E500M6NO1, E500M6NO3, E500M7NO1, E500M7NO3, E500M8NO1, E500M8NO3, E500M9NO1, E500M9NO3, E500M10NO1, E500M10NO3, E500M12NO1, E500M12NO3, F300M2X13/16, F300M3X13/16, F300M4X13/16, F300M5X13/16, F300M6X13/16, F300M7X13/16, F300M8X1, F300M9X1, F300M10X1, F300M12X1.5/16, L112BT1, L112BT2, L11013/16, L1101INCH, L1101.5/16 |
ISO Category | K N P |
ISO Designation | L12012M |
Kit Type | Tap & Die Set |
Largest Thread Size | M12 |
MFR Part No. | 5978811 |
Number of Dies | 10 |
Number of Pieces | 38 |
Number of Taps | 20 |
Series | L12012M |
Smallest Thread Size | M2 |
Tap Dimensions Standard | ISO529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight-handle Bar |
Thread Size Range | M2 - M12 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |