£1059.00
Ex VAT
£1270.80
Inc VAT
Product Details
Product Specification
Series L120 HSS Threading Set
Features and Benefits
• 37 piece set includes straight flute taps, dies & die stocks
Contents
• Set Includes Straight Flute Taps / Dies / Die Stocks
• 37 Pieces
Typical Applications
• Free machining
• Plain carbon steel
• Non-ferrous metals
Attribute | Value |
---|---|
Brand | Dormer |
Die Type | Round Die |
EAN | 7320760210482 |
ECLASS Code | 21010210 |
Includes | E500M6NO1, E500M6NO3, E500M7NO1, E500M7NO3, E500M8NO1, E500M8NO3, E500M9NO1, E500M9NO3, E500M10NO1, E500M10NO3, E500M12NO1, E500M12NO3, E500M14NO1, E500M14NO3, E500M16NO1, E500M16NO3, E500M18NO1, E500M18NO3, E500M20NO1, E500M20NO3, F300M6X1, F300M7X1, F300M8X1, F300M9X1, F300M10X1, F300M12X1.5/16, F300M14X1.5/16, F300M16X1.1/2, F300M18X1.1/2, F300M20X1.1/2, L112NO3, L1101INCH, L1101.5/16, L1101.1/2 |
ISO Category | K N P |
ISO Designation | L12014M |
Kit Type | Tap & Die Set |
Largest Thread Size | M20 |
MFR Part No. | 5978814 |
Number of Dies | 10 |
Number of Pieces | 34 |
Number of Taps | 20 |
Series | L120 |
Smallest Thread Size | M6 |
Tap Dimensions Standard | ISO529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight-handle Bar |
Thread Size Range | M6 - M20 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |