SKU:
DOR0857025T
MPN:
5978829
£513.69
Ex VAT
£616.43
Inc VAT
Product Details
Product Specification
Series L120 HSS Threading Set
Set Includes Straight Flute Taps / Dies / Die Stocks
20 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Die Type | Round Die |
EAN | 7320760210543 |
ECLASS Code | 21010210 |
Includes | E5241/2NO1, E5241/2NO3, E5241/4NO1, E5241/4NO3, E5245/16NO1, E5245/16NO3, E5243/8NO1, E5243/8NO3, E5247/16NO1, E5247/16NO3, F3301/4X1, F3305/16X1, F3307/16X1.5/16, F3303/8X1, F3301/2X1.5/16, L112BT2, L1101INCH, L1101.5/16 |
ISO Category | K N P |
ISO Designation | L12024UNF |
Kit Type | Tap & Die Set |
Largest Thread Size | UNF 1/2in. |
MFR Part No. | 5978829 |
Number of Dies | 5 |
Number of Pieces | 20 |
Number of Taps | 10 |
Series | L120 |
Smallest Thread Size | UNF 1/4in. |
Tap Dimensions Standard | ISO529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight-handle Bar |
Thread Size Range | UNF 1/4in. - UNF 1/2in. |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |