£396.49
Ex VAT
£475.79
Inc VAT
Product Details
Product Specification
Series L120 HSS Threading Set
Features and Benefits
• ISO- Metric threads from M2 up to M6
• Set Includes Straight Flute Taps / Dies / Die Stocks
• 24 Pieces
Typical Applications
• Free machining
• Plain carbon steel
• Non-ferrous metals
Attribute | Value |
---|---|
Brand | Dormer |
Die Type | Round Die |
EAN | 7320760210420 |
ECLASS Code | 21010210 |
Includes | E500M2NO1, E500M2NO3, E500M2.5NO1, E500M2.5NO3, E500M3NO1, E500M3NO3, E500M3.5NO1, E500M3.5NO3, E500M4NO1, E500M4NO3, E500M5NO1, E500M5NO3, E500M6NO1, E500M6NO3, F300M2X13/16, F300M2.5X13/16, F300M3X13/16, F300M3.5X13/16, F300M4X13/16, F300M5X13/16, F300M6X13/16, L112BT1, L11013/16 |
ISO Category | K N P |
ISO Designation | L1202M |
Kit Type | Tap & Die Set |
Largest Thread Size | M6 |
MFR Part No. | 5978817 |
Number of Dies | 7 |
Number of Pieces | 24 |
Number of Taps | 14 |
Series | L1202M |
Smallest Thread Size | M2 |
Tap Dimensions Standard | ISO529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight-handle Bar |
Thread Size Range | M2 -M6 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |