£1647.19
Ex VAT
£1976.63
Inc VAT
Product Details
Product Specification
Series L120 HSS Threading Set
Features and Benefits
• Large set includes straight flute taps, dies & die stocks
• 30 Pieces
Contents
• 11x HSS straight flute serial tap E100-NO8 in sets of 3 each
• 11x HSS solid round dies F100 with a gun nose
• 2x straight handle tap wrenches L112
• 6x straight handle die stocks
Typical Applications
• Free machining
• Plain carbon steel
• Non-ferrous metals
Attribute | Value |
---|---|
Brand | Dormer |
Die Type | Round Die |
EAN | 7320760111901 |
ECLASS Code | 21010210 |
Includes | E100M3NO8, E100M4NO8, E100M5NO8, E100M6NO8, E100M8NO8, E100M10NO8, E100M12NO8, E100M14NO8, E100M16NO8, E100M18NO8, E100M20NO8, F100M3, F100M4, F100M5, F100M6, F100M8, F100M10, F100M12, F100M14, F100M16, F100M18, F100M20, L112NO1.1/2, L112NO4, L1102A, L1102B, L1103, L1104, L1105, L1106 |
ISO Category | K N P |
ISO Designation | L12030 |
Kit Type | Tap & Die Set |
Largest Thread Size | M20 |
MFR Part No. | 5978839 |
Number of Dies | 11 |
Number of Pieces | 36 |
Number of Taps | 11 |
Series | L12030 |
Smallest Thread Size | M3 |
Tap Dimensions Standard | ISO529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight-handle Bar |
Thread Size Range | M3 - M20 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |