SKU:
DOR0857025S
MPN:
5978843
£829.00
Ex VAT
£994.80
Inc VAT
Product Details
Product Specification
Series L120 HSS Threading Set
Set Includes Straight Flute Taps / Dies / Die Stocks
29 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Die Type | Round Die |
EAN | 7320760210581 |
ECLASS Code | 21010210 |
Includes | E5151/2NO1, E5151/2NO3, E5151/4NO1, E5151/4NO3, E5155/16NO1, E5155/16NO3, E5153/8NO1, E5153/8NO3, E5157/16NO1, E5157/16NO3, E5155/8NO1, E5155/8NO3, E5153/4NO1, E5153/4NO3, F3201/4X1, F3205/16X1, F3207/16X1.5/16, F3203/8X1, F3207/16X1.1/2, F3201/2X1.5/16, F3201/2X1.1/2, F3205/8X1.1/2, F3203/4X1.1/2, L112BT2, L112NO3, L1101INCH, L1101.1/2 |
ISO Category | K N P |
ISO Designation | L12032UNC |
Kit Type | Tap & Die Set |
Largest Thread Size | UNC 1/2in. |
MFR Part No. | 5978843 |
Number of Dies | 9 |
Number of Pieces | 29 |
Number of Taps | 14 |
Series | L120 |
Smallest Thread Size | UNC 1/4in. |
Tap Dimensions Standard | ISO529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight-handle Bar |
Thread Size Range | UNC 1/4in. - UNC 1/2in. |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |