£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
British standard whitworth 28 piece threading set for hand tapping applications.
Features and Benefits
• Range of sizes 3/16" - 3/4" BSW
• Machine ground taps and dies
• High speed steel for strength and durability
• Straight flute
• Supplied in metal cases
Contents
• BSW Threading Set 3/16" - 3/4" BSW HSS GT Straight Flute Taps
• Taper: 3/16" x 24, 1/4" x 20, 5/16" x 18, 3/8" x 16
• Second: 7/16" x 14, 1/2" x 12, 5/8" x 11, 3/4" x 10
• Plug: 3/8" x 16, 5/16" x 18, 1/4" x 20, 3/16" x 24
• Bar Type Tap Wrenches: 1/4" - 3/4" and 1/16" - 1/4"
• Tapping Drills to Suit: HSS S/S. 3.70, 5.10, 6.50, 7.90, 9.30, 10.50mm
• HSS 1" O/D Dies: 1/4" x 2, 5/16" x 18 and 3/8" x 16
• Diestock: 1" O/D
• HSS Die Nuts: 7/16" x 14, 1/2" x 12, 5/8" x 11 and 3/4" x 10
• Metal case
Typical Applications
• Hand tapping
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
Die Type | Hex Die Nut Round Die |
EAN | 5036140185258 |
ECLASS Code | 21010210 |
Includes | (2) Bar Type Tap Wrenches: 1/4”-3/4”, 1/16” - 1/4” (3) HSS Dies: 1/4”-2, 5/16”- 18, 3/8”-16 (4) HSS Die Nuts: 7/16”-14, 1/2”-12, 5/8”-11, 3/4”-10 (4) Straight Flute Plug: 3/8”-16, 5/16”-18, 1/4”-20, 3/16”-24 (4) Straight Flute Second Taps: 7/16”-14, 1/2”-12, 5/8”-11, 3/4”-10 (4) Straight Flute Taper Taps: 3/16”-24, 1/4”- 20, 5/16”-18, 3/8”-16 (6) HSS Jobber Drills: 3.70mm, 5.10mm, 6.50mm, 7.90mm, 9.30mm, 10.50mm Carrying Case Die Stock: 1” O/D |
Kit Type | Tap, Die & Drill Set |
Largest Thread Size | 3/4in. |
Number of Dies | 7 |
Number of Pieces | 28 |
Number of Taps | 12 |
Smallest Thread Size | 3/16in. |
Tap Dimensions Standard | BS 1127 BS 328/DIN 338N DIN 1814 DIN 225 ISO 529 |
Tap Finish/Coating | Uncoated |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight Handle Bar |
Thread Size Range | 3/16 to 3/4 BSW |
Thread Standard | BSW |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |