SKU:
DOR0857024G
MPN:
7410819
£10.49
Ex VAT
£12.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Series L000 HSS DUO Hand Tap And Drill Set - 2 Piece
Set Contains : E500 HSS straight flute tap and A002 Hss TiN tipped jobber drill .
Supplied in TwistLock closure with transparent lid packaging
A002 Drill - TiN tip coating for increased tool life and performance
118° self-centering split point for superb hole quality and positional accuracy.
For use on steel, stainless, cast iron, ceramics, plastics and many other materials. Manufactured to DIN 338 / BS 328
E500 Tap -A versatile HSS straight flute tap for threading through or blind holes up to 1.5xD in most materials (ISO standard).
Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | TwistLock closure with transparent lid |
Drill Finish/Coating | TiN (Tip) |
Drill Material | High Speed Steel |
EAN | 7320760768679 |
ECLASS Code | 21010101 |
Maximum Drill Size | 4.2mm |
Maximum Tap Size | M5 |
MFR Part No. | L000E500M5NO3XA002 |
Number of Pieces | 2 |
Standards Met | Drill To BS 328/DIN 338 Tap to ISO 529 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |