SKU:
DOR1859565C
MPN:
6382965
£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Series L113203 M3-M12 (14-PCE) HSS Spiral Flute Tap and Drill Set - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Drill Finish/Coating | TiN (Tip) |
Drill Material | High Speed Steel |
EAN | 7320760669174 |
ECLASS Code | 21010101 |
Maximum Tap Size | M12 |
MFR Part No. | L113203 |
Minimum Tap Size | M3 |
Number of Pieces | 14 |
Series | L113203 |
Tap Finish/Coating | Bright |
Tap Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |