£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
L114305 M3-M12 HSS-E SP/FL Tap & Drill Set
14 Pieces
Attribute | Value |
---|---|
Brand | Dormer |
Drill Material | High Speed Steel |
EAN | 7320760669235 |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.2mm |
Maximum Tap Size | M12 |
MFR Part No. | L114305 |
Minimum Drill Size | 2.5mm |
Minimum Tap Size | M3 |
Number of Pieces | 14 |
Series | E114 |
Tap Material | High Speed Steel |
Tap Thread Standard | Metric |
UNSPSC Code | 23241606 |