£226.19
Ex VAT
£271.43
Inc VAT
Product Details
Product Specification
L114 306 Spiral Point Tap & Drill Set
Sets contain :-
E240 Blue Shark Spiral Point Taps M3,M4,M5,M6,M8,M10,M12
• Manufactured to DIN 371 <10.00mm / DIN 176 >12.00mm
• Steam tempered
• 2.5xD
• For through holes
• B 3.5-5 Chamfer
A108 Split Point Jobber Drills 2.5mm,3.3mm,4.2mm,5.0mm,6.8mm,8.5mm,10.2mm
• Manufactured to DIN 338
• Steam tempered
• 135° Drill point
• 4xD
Attribute | Value |
---|---|
Brand | Dormer |
Drill Material | High Speed Steel |
EAN | 7320760669242 |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.2mm |
Maximum Tap Size | M12 |
MFR Part No. | L114306 |
Minimum Drill Size | 2.5mm |
Minimum Tap Size | M3 |
Number of Pieces | 14 |
Series | E114 |
Tap Material | High Speed Steel |
Tap Thread Standard | Metric |
UNSPSC Code | 23241606 |