£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Series L115 HSS Tap & Drill Set
L115100 - E500 Taps / A022 Stub Drills
21 piece
Attribute | Value |
---|---|
Brand | Dormer |
Drill Finish/Coating | Oxide |
Drill Material | High Speed Steel |
EAN | 7320760279632 |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.3mm |
Maximum Tap Size | M12 |
MFR Part No. | L115100 |
Minimum Drill Size | 2.5mm |
Minimum Tap Size | M3 |
Number of Pieces | 9 |
Tap Finish/Coating | Bright |
Tap Material | High Speed Steel |
Tap Thread Standard | Metric |
UNSPSC Code | 23241606 |