£75.00
Ex VAT
£90.00
Inc VAT
Product Details
Product Specification
Series L115 HSS Tap & Drill Set
L115101 - E500 Taps / A002 Tin Tipped Drills
14 piece
Attribute | Value |
---|---|
Brand | Dormer |
Drill Finish/Coating | Tin Tipped |
Drill Material | High Speed Steel |
Drill Size Included | 2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.2mm |
EAN | 7320760669259 |
ECLASS Code | 21010101 |
MFR Part No. | L115101 |
Number of Pieces | 14 |
Tap Material | High Speed Steel |
Tap Size Included | M3,M4,M5,M6,M8,M10,M12 |
Tap Thread Standard | Metric |
UNSPSC Code | 23241606 |