SKU:
DOR0850100N
MPN:
5974647
£26.79
Ex VAT
£32.15
Inc VAT
26 Variations Available
Product Details
Product Specification
Series E100 HSS Straight Flute Tap Sets - Metric
Features and Benefits
• Metric thread standard
• High speed steel for durability
• Bright finish
• M1.6 to M52 with various pitches
• Right hand cutting rotation
• 3 tap set - 1 x taper, 1 plug, 1 second
Typical Applications
• Through or blind hole
Standards
• Manufactured to DIN 352
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760079089 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E100M3.5NO8 |
Number of Pieces | 3 |
Overall Length | 45mm |
Series | E100 |
Shank Diameter | 3mm |
Square Width | 3mm |
Tap Type | Straight Flute |
Thread Length | 10mm |
Thread Size | M3 |
Thread Standard | Metric |
UNSPSC Code | 27112806 |