Dormer

E100, Hand Tap Set, M36 x 4mm, High Speed Steel, Bright, Metric, Set of 3

SKU:

DOR0850102C

MPN:

5974526

£369.00

Ex VAT

£442.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E100 HSS Straight Flute Tap Sets - Metric


    Features and Benefits
    • Metric thread standard
    • High speed steel for durability
    • Bright finish
    • M1.6 to M52 with various pitches
    • Right hand cutting rotation
    • 3 tap set - 1 x taper, 1 plug, 1 second


    Typical Applications
    • Through or blind hole


    Standards
    • Manufactured to DIN 352


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Set

    EAN

    7320760079225

    Finish/Coating

    Bright

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E100M36NO8

    Number of Pieces

    3

    Overall Length

    150mm

    Series

    E100

    Shank Diameter

    22

    Square Width

    22mm

    Tap Type

    Straight Flute

    Thread Length

    56mm

    Thread Size

    M36

    Thread Standard

    Metric

    UNSPSC Code

    27112806