SKU:
DOR0850125R
MPN:
5974782
£149.00
Ex VAT
£178.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E101 HSS Straight Flute Left Hand Tap Set - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760079867 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5974782 |
Number of Pieces | 3 |
Overall Length | 80mm |
Series | E101 |
Shank Diameter | 9mm |
Square Width | 9mm |
Tap Type | Straight Flute |
Thread Length | 25mm |
Thread Size | M16 |
Thread Standard | Metric |
UNSPSC Code | 27112806 |