SKU:
DOR0850125B
MPN:
5974787
£42.79
Ex VAT
£51.35
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E101 HSS Straight Flute Left Hand Tap Set - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760079904 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5974787 |
Number of Pieces | 3 |
Overall Length | 45mm |
Series | E101 |
Shank Diameter | 3.4mm |
Square Width | 3.4mm |
Tap Type | Straight Flute |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric |
UNSPSC Code | 27112806 |