SKU:
DOR0850125D
MPN:
5974793
£44.49
Ex VAT
£53.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E101 HSS Straight Flute Left Hand Tap Set - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760079942 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5974793 |
Number of Pieces | 3 |
Overall Length | 50mm |
Series | E101 |
Shank Diameter | 4.9mm |
Square Width | 4.9mm |
Tap Type | Straight Flute |
Thread Length | 14mm |
Thread Size | M5 |
Thread Standard | Metric |
UNSPSC Code | 27112806 |