SKU:
DOR0850125K
MPN:
5974776
£64.49
Ex VAT
£77.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E101 HSS Straight Flute Left Hand Tap Set - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Taper |
EAN | 7320760079744 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5974776 |
Number of Pieces | 3 |
Overall Length | 70mm |
Series | E101M10NO8 |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Straight Flute |
Thread Length | 22mm |
Thread Size | M10 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |