SKU:
DOR0850155Q
MPN:
5974978
£34.99
Ex VAT
£41.99
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
Series E105 HSS Straight Flute Tap Set - Metric Fine
Features and Benefits
• Large range of thread sizes from 2.5 to M50
• Straight shank
• Usable tool depth to diameter ratio 1.5 x D
• Metric fine thread form construction
• Right hand rotation
• Bright finish
• High speed steel
Contents
• 3 Taps - Plug, Taper and Second
Typical Applications
• Free machining
• Plain carbon steel
• Non-ferrous metals
• Suitable for tapping in blind or through-holes
Standards
• DIN 2181 - hand tap standard
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Set |
EAN | 7320760080412 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5974978 |
Number of Pieces | 3 |
Overall Length | 70mm |
Series | E105 |
Shank Diameter | 7 |
Square Width | 7mm |
Tap Type | Straight Flute |
Thread Length | 16mm |
Thread Size | M12 |
Thread Standard | Metric |
UNSPSC Code | 27112806 |